Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box 1 Gang Dry Lining 47mm Pre-Galvanised Steel
By Scolmore
Order Code:
ZT5008666S
£6.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.39
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-1-gang-dry-lining-47mm-pre-galvanised-steel/p/ZT5008666S
Add to quotation
View all Electrical Boxes
Description
Scolmore BOX 1 GANG DRY LINING 47MM PRE-GALVANISED STEEL Dry Lining Boxes WA4147
Specifications
Specifications for Box 1 Gang Dry Lining 47mm Pre-Galvanised Steel
Depth
47 - 47mm
Internal Depth
47mm
Width
82mm
Number of Entry Points
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome