Box 1 Gang Dry Lining Flush 25mm White Adjustment 1-11mm

Order Code: ZT5106056S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 +£3.128%


Description

Marshall Tufflex BOX 1 GANG DRY LINING FLUSH 25MM WHITE ADJUSTMENT 1-11MM Dry Lining Boxes (excl 1 & 2) (1050) MDLB13WH

Specifications for Box 1 Gang Dry Lining Flush 25mm White Adjustment 1-11mm
  • Length
    73mm
  • Shape
    Potential equalization socket
  • Material
    Brown
  • Width
    73mm
  • Internal Depth
    25mm
  • Number of Entry Points
    2
  • Mounting Method
    Sendzimir galvanized
  • Construction Type
    Without protective contact