Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box 1 Gang K/o Architrave 2 Tier 25mm
By Scolmore
Order Code:
ZT5016381S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.92
12%
200 +
£1.84
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.19
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-1-gang-k-o-architrave-2-tier-25mm/p/ZT5016381S
Add to quotation
View all Electrical Boxes
Description
Scolmore BOX 1 GANG K/O ARCHITRAVE 2 TIER 25MM Metal Boxes WA571
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Box 1 Gang K/o Architrave 2 Tier 25mm
Depth
25 - 25mm
Length
85mm
Shape
Rectangular
Material
Steel
Width
30mm
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome