Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box 2+1 Gang Back Flush 35mm Metal
By Deta
Order Code:
ZT4983287S
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-2%2B1-gang-back-flush-35mm-metal/p/ZT4983287S
Add to quotation
View all Electrical Boxes
Description
Deta BOX 2+1 GANG BACK FLUSH 35MM METAL Metal Boxes DB170
Specifications
Specifications for Box 2+1 Gang Back Flush 35mm Metal
Length
70mm
Width
215mm
Material
Green/yellow
Shape
PG12
Mounting Method
Sendzimir galvanized
Construction Type
Without protective contact
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome