Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box 2 Gang Back Flush 47mm Metal
By Deta
Order Code:
ZT5106472S
£1.73
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.73
0%
20 - 49
£1.66
4%
50 - 99
£1.59
8%
100 - 199
£1.52
12%
200 +
£1.45
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.73
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-2-gang-back-flush-47mm-metal/p/ZT5106472S
Add to quotation
View all Electrical Boxes
Description
Deta BOX 2 GANG BACK FLUSH 47MM METAL Metal Boxes DB168
Tags:
#BulkDiscount
Specifications
Specifications for Box 2 Gang Back Flush 47mm Metal
Material
Green/yellow
Width
130mm
Length
72mm
Shape
PG12
Mounting Method
Sendzimir galvanized
Construction Type
Without protective contact
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome