Box 2 Gang Dry Lining Flush 34mm White Adjustment 6-14mm

Order Code: ZT5099718S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.577%


Description

Marshall Tufflex BOX 2 GANG DRY LINING FLUSH 34MM WHITE ADJUSTMENT 6-14MM Dry Lining Boxes (MDLB2 Only) (1150) MDLB2WH

Specifications for Box 2 Gang Dry Lining Flush 34mm White Adjustment 6-14mm
  • Length
    135mm
  • Material
    Brown
  • Internal Depth
    34mm
  • Shape
    PG12
  • Width
    73mm
  • Number of Entry Points
    2
  • Mounting Method
    Sendzimir galvanized
  • Construction Type
    Without protective contact