Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box 2 Gang Dry Lining Flush 35mm White Adjustable Lugs
By Deta
Order Code:
ZT5100915S
£1.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.49
0%
20 - 49
£1.43
4%
50 - 99
£1.37
8%
100 - 199
£1.31
12%
200 +
£1.25
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.49
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-2-gang-dry-lining-flush-35mm-white-adjustable-lugs/p/ZT5100915S
Add to quotation
View all Electrical Boxes
Description
Deta BOX 2 GANG DRY LINING FLUSH 35MM WHITE ADJUSTABLE LUGS Dry Lining Boxes DB2541
Tags:
#BulkDiscount
Specifications
Specifications for Box 2 Gang Dry Lining Flush 35mm White Adjustable Lugs
Internal Depth
35mm
Shape
PG12
Material
Brown
Construction Type
Without protective contact
Mounting Method
Sendzimir galvanized
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome