Box 2 Gang Dry Lining Flush 46mm White Adjustment 9-25mm

Order Code: ZT5104233S

£9.39 Inc VAT (20%)


Description

Marshall Tufflex BOX 2 GANG DRY LINING FLUSH 46MM WHITE ADJUSTMENT 9-25MM Dry Lining Boxes (Deep & Dual) (1096) MDLB30WH

Specifications for Box 2 Gang Dry Lining Flush 46mm White Adjustment 9-25mm
  • Width
    73mm
  • Internal Depth
    46mm
  • Length
    135mm
  • Shape
    PG12
  • Material
    Brown
  • Number of Entry Points
    2
  • Construction Type
    Without protective contact
  • Mounting Method
    Sendzimir galvanized