Box 24 Gang Back Flush 60mm Metal

Box 24 Gang Back Flush 60mm Metal

Order Code: ZT4991096S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£35.514%


Description

Deta BOX 24 GANG BACK FLUSH 60MM METAL Grid Boxes DB174

Specifications for Box 24 Gang Back Flush 60mm Metal
  • Shape
    PG12
  • Depth
    60mm
  • Width
    250mm
  • Length
    192mm
  • Material
    Green/yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome