Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box 2Gang Dry Lining 47mm Pre-Galvanisedanised Steel
By Scolmore
Order Code:
ZT5008791S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-2gang-dry-lining-47mm-pre-galvanisedanised-steel/p/ZT5008791S
Add to quotation
View all Electrical Boxes
Description
Scolmore BOX 2GANG DRY LINING 47MM PREGALVANISED STEEL Dry Lining Boxes WA4247
Specifications
Specifications for Box 2Gang Dry Lining 47mm Pre-Galvanisedanised Steel
Connection System
Screwed terminal
Mounting Method
Asymmetric
Overall Depth
47mm
Height
73mm
Overall Width
132mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome