Box 3 Row DIN Extension Door

Order Code: ZT4980328S

£139.99 Inc VAT (20%)


Description

Electrium BOX 3 ROW DIN EXTENSION DOOR Box (NA) NHAB3

Specifications for Box 3 Row DIN Extension Door
  • Housing Material
    Green/yellow
  • Number of rows
    3
  • Colour
    Hexagon
  • Width
    430mm
  • Height
    570mm
  • IP Rating
    BA20s
  • Depth
    155mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome