Box 4 Row DIN Extension C/W Door

Order Code: ZT4983283S

£159.99 Inc VAT (20%)


Description

Electrium BOX 4 ROW DIN EXTENSION C/W DOOR Box (NA) NHAB4

Specifications for Box 4 Row DIN Extension C/W Door
  • Number of rows
    4
  • Housing Material
    Green/yellow
  • Colour
    Hexagon
  • Width
    430mm
  • IP Rating
    BA20s
  • Height
    735mm
  • Depth
    155mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome