Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box 5 Row DIN Extension C/W Door
By Electrium
Order Code:
ZT4983249S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-5-row-din-extension-c-w-door/p/ZT4983249S
Add to quotation
View all Electrical Boxes
Description
Electrium BOX 5 ROW DIN EXTENSION C/W DOOR Box (NA) NHAB5
Specifications
Specifications for Box 5 Row DIN Extension C/W Door
Height
815mm
IP Rating
IP3X
Housing Material
Steel
Colour
Grey
Width
430mm
Depth
155mm
Number of rows
5
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome