Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box 6/8G Back Flush 42mm Metal
By Deta
Order Code:
ZT4991021S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-6-8g-back-flush-42mm-metal/p/ZT4991021S
Add to quotation
View all Electrical Boxes
Description
Deta BOX 6/8G BACK FLUSH 42MM METAL Grid Boxes DB171
Specifications
Specifications for Box 6/8G Back Flush 42mm Metal
Material
Green/yellow
Width
132mm
Shape
PG12
Depth
42mm
Length
132mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome