Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box 9/12 Gang Surface 42mm Metalclad Knockouts
By Deta
Order Code:
ZT4990957S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-9-12-gang-surface-42mm-metalclad-knockouts/p/ZT4990957S
Add to quotation
View all Electrical Boxes
Description
Deta BOX 9/12 GANG SURFACE 42MM METALCLAD KNOCKOUTS Grid Boxes M1231
Specifications
Specifications for Box 9/12 Gang Surface 42mm Metalclad Knockouts
Shape
Potential equalization socket
Number of Entry Points
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome