Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box Back 1+2 Dual 35mm Galvanised Steel
By Scolmore
Order Code:
ZT5007378S
£6.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.19
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-back-1%2B2-dual-35mm-galvanised-steel/p/ZT5007378S
Add to quotation
View all Electrical Boxes
Description
Scolmore BOX BACK 1+2 DUAL 35MM GALVANISED STEEL Metal Boxes WA102
Specifications
Specifications for Box Back 1+2 Dual 35mm Galvanised Steel
Internal Depth
35mm
Width
220mm
Depth
35 - 35mm
Number of Entry Points
18