Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box Dry Lining Dual 35mm Thermoplastic
By Electrium
Order Code:
ZT5101643S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.55
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-dry-lining-dual-35mm-thermoplastic/p/ZT5101643S
Add to quotation
View all Electrical Boxes
Description
Electrium BOX DRY LINING DUAL 35MM THERMOPLASTIC Dry Lining Boxes SB637
Tags:
#BulkDiscount
Specifications
Specifications for Box Dry Lining Dual 35mm Thermoplastic
Width
83mm
Length
168mm
Depth
36 - 36mm
Internal Depth
35mm
Number of Entry Points
2