Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box Mounting 1Gang Round Corner 100PACK 32mm White
By Mita
Order Code:
ZT5035030S
£8.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.19
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-mounting-1gang-round-corner-100pack-32mm-white/p/ZT5035030S
Add to quotation
View all Electrical Boxes
Description
Mita BOX MOUNTING 1GANG ROUND CORNER 100PACK 32MM WHITE Socket Mounting Boxes (DJ) TBR321CW
Specifications
Specifications for Box Mounting 1Gang Round Corner 100PACK 32mm White
Depth
32mm
Width
87mm
Length
87mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome