Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box Mounting 2 Gang Round Corner Plain 32mm White
By Mita
Order Code:
ZT5105829S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-mounting-2-gang-round-corner-plain-32mm-white/p/ZT5105829S
Add to quotation
View all Electrical Boxes
Description
Mita BOX MOUNTING 2 GANG ROUND CORNER PLAIN 32MM WHITE Socket Mounting Boxes (DJ) PBR322W
Specifications
Specifications for Box Mounting 2 Gang Round Corner Plain 32mm White
Depth
32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome