Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Connector Box, Polypropylene, White, 90 x 50 x 30mm
By HellermannTyton
Order Code:
ZT1120762X
£1.59
Inc VAT (20%)
£1.64
3% off
Quantity
Price
Discount
1 - 19
£1.59
0%
20 +
£1.53
4%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
1.59
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/connector-box-polypropylene-white-90-x-50-x-30mm/p/ZT1120762X
Add to quotation
Schedule an order and save 5%
View all Electrical Boxes
Description
Connector Box, Polypropylene, White, 90 x 50 x 30mm
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Connector Box, Polypropylene, White, 90 x 50 x 30mm
Fitting
Screw
Material
Polypropylene
Overall Length
109mm
Overall Depth
28mm
MFR Part No.
HTCB+
Overall Width
52mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome