Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Heavy Duty Junction Box with Selective Entries Black 30A 3 Terminal
By Dencon
Order Code:
ZT4963544S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/heavy-duty-junction-box-with-selective-entries-black-30a-3-terminal/p/ZT4963544S
Add to quotation
View all Electrical Boxes
Description
Dencon Heavy Duty Junction Box with Selective Entries Black 30A 3 Terminal 414773
Tags:
#BulkDiscount
Specifications
Specifications for Heavy Duty Junction Box with Selective Entries Black 30A 3 Terminal
Number of Terminals
3
Colour
Black
Product Type
Junction Box
Amperage
30A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome