Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Jctn Box Combi 308/221 IP66/67 85 x 85 x 51mm Grey 3 x 3 P Wago Continuous
By Wiska
Order Code:
ZT5081168S
£6.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.49
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/jctn-box-combi-308-221-ip66-67-85-x-85-x-51mm-grey-3-x-3-p-wago-continuous/p/ZT5081168S
Add to quotation
View all Electrical Boxes
Description
Wiska JCTN BOX COMBI 308/221 IP66/67 85X85X51MM GRY 3X3 P WAGO CON COMBI Junction Boxes 10110403
Specifications
Specifications for Jctn Box Combi 308/221 IP66/67 85 x 85 x 51mm Grey 3 x 3 P Wago Continuous
Shape
Rectangular
Depth
51mm
Width
85mm
Colour
Grey
Length
85mm
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome