Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Jctn Box Combi 407/SDK5 5 x 5 P Push 95 x 95 x 60mm Polypropylene Black
By Wiska
Order Code:
ZT5051718S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/jctn-box-combi-407-sdk5-5-x-5-p-push-95-x-95-x-60mm-polypropylene-black/p/ZT5051718S
Add to quotation
View all Electrical Boxes
Description
Wiska JCTN BOX COMBI 407/SDK5 5X5 P PUSH 95X95X60MM POLYPROP BLACK COMBI Junction Boxes 10105603
Specifications
Specifications for Jctn Box Combi 407/SDK5 5 x 5 P Push 95 x 95 x 60mm Polypropylene Black
Length
95mm
Material
Plastic
Width
95mm
Shape
Square
Depth
60mm
Colour
Black
IP Rating
IP66/IP67
Number of Entry Points
9
Mounting Method
Wall-/ceiling mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome