Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box 3 x 3P 32 IP66 85 x 49 x 51mm Light Grey Polypropylene
By Wiska
Order Code:
ZT5074755S
£10.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.19
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-3-x-3p-32-ip66-85-x-49-x-51mm-light-grey-polypropylene/p/ZT5074755S
Add to quotation
View all Electrical Boxes
Description
Wiska JUNCTION BOX 3X 3P 32 IP66 85X49X51MM LIGHT GREY POLYPROP COMBI Junction Boxes 10109901
Specifications
Specifications for Junction Box 3 x 3P 32 IP66 85 x 49 x 51mm Light Grey Polypropylene
Depth
51mm
Width
49mm
Length
85mm
IP Rating
IP66
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome