Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box 32A Terminal IP66 95 x 95 x 60mm Black Polypropylene
By Wiska
Order Code:
ZT5077035S
£12.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.29
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-32a-terminal-ip66-95-x-95-x-60mm-black-polypropylene/p/ZT5077035S
Add to quotation
View all Electrical Boxes
Description
Wiska JUNCTION BOX 32A TERMINAL IP66 95X95X60MM BLACK POLYPROP COMBI Junction Boxes 10109673
Specifications
Specifications for Junction Box 32A Terminal IP66 95 x 95 x 60mm Black Polypropylene
Depth
60mm
Length
95mm
Width
95mm
IP Rating
IP66
Shape
Rectangular
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome