Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box 5POLE 32A Term IP66 85 x 85 x 51mm Black Polypropylene
By Wiska
Order Code:
ZT4998456S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-5pole-32a-term-ip66-85-x-85-x-51mm-black-polypropylene/p/ZT4998456S
Add to quotation
View all Electrical Boxes
Description
Wiska JUNCTION BOX 5POLE 32A TERM IP66 85X85X51MM BLACK POLYPROP COMBI Junction Boxes 10060580
Specifications
Specifications for Junction Box 5POLE 32A Term IP66 85 x 85 x 51mm Black Polypropylene
Shape
Square
Width
85mm
IP Rating
IP66
Colour
Black
Depth
51mm