Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box 5POLE 32A Term IP66 85 x 85 x 51mm White Polypropylene
By Wiska
Order Code:
ZT4998325S
£11.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.29
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-5pole-32a-term-ip66-85-x-85-x-51mm-white-polypropylene/p/ZT4998325S
Add to quotation
View all Electrical Boxes
Description
Wiska JUNCTION BOX 5POLE 32A TERM IP66 85X85X51MM WHITE POLYPROP COMBI Junction Boxes 10060611
Specifications
Specifications for Junction Box 5POLE 32A Term IP66 85 x 85 x 51mm White Polypropylene
Depth
51mm
Width
85mm
Colour
White
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome