Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box 5POLE 41A Term IP66 110 x 110 x 66mm Black Polypropylene
By Wiska
Order Code:
ZT4998857S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 +
£20.89
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-5pole-41a-term-ip66-110-x-110-x-66mm-black-polypropylene/p/ZT4998857S
Add to quotation
View all Electrical Boxes
Description
Wiska JUNCTION BOX 5POLE 41A TERM IP66 110X110X66MM BLACK POLYPROP COMBI Junction Boxes 10061779
Tags:
#BulkDiscount
Specifications
Specifications for Junction Box 5POLE 41A Term IP66 110 x 110 x 66mm Black Polypropylene
Width
110mm
Length
110mm
IP Rating
IP66
Depth
66mm
Shape
Rectangular
Colour
Black