Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box 5POLE 41A Term IP66 110 x 110 x 66mm Grey Polypropylene
By Wiska
Order Code:
ZT4998666S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-5pole-41a-term-ip66-110-x-110-x-66mm-grey-polypropylene/p/ZT4998666S
Add to quotation
View all Electrical Boxes
Description
Wiska JUNCTION BOX 5POLE 41A TERM IP66 110X110X66MM GREY POLYPROP COMBI Junction Boxes 10061778
Specifications
Specifications for Junction Box 5POLE 41A Term IP66 110 x 110 x 66mm Grey Polypropylene
Width
110mm
Shape
Rectangular
Colour
Grey
IP Rating
IP66
Length
110mm
Depth
66mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome