Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box 5POLE 57A Term IP66 160 x 140 x 81mm Black Polypropylene
By Wiska
Order Code:
ZT5021249S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-5pole-57a-term-ip66-160-x-140-x-81mm-black-polypropylene/p/ZT5021249S
Add to quotation
View all Electrical Boxes
Description
Wiska JUNCTION BOX 5POLE 57A TERM IP66 160X140X81MM BLACK POLYPROP COMBI Junction Boxes 10101463
Specifications
Specifications for Junction Box 5POLE 57A Term IP66 160 x 140 x 81mm Black Polypropylene
Length
160mm
IP Rating
IP66
Colour
Black
Width
140mm
Depth
81mm
Shape
Rectangular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome