Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box 5POLE 57A Term IP66 160 x 140 x 81mm Grey Polypropylene
By Wiska
Order Code:
ZT5021183S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-5pole-57a-term-ip66-160-x-140-x-81mm-grey-polypropylene/p/ZT5021183S
Add to quotation
View all Electrical Boxes
Description
Wiska JUNCTION BOX 5POLE 57A TERM IP66 160X140X81MM GREY POLYPROP COMBI Junction Boxes 10101462
Specifications
Specifications for Junction Box 5POLE 57A Term IP66 160 x 140 x 81mm Grey Polypropylene
Colour
Grey
Depth
81mm
Shape
Rectangular
IP Rating
IP66
Width
140mm
Length
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome