Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box Combi 1010/EMPTY 140 x 140 x 82mm Black Polypropylene IP6
By Wiska
Order Code:
ZT4998923S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-combi-1010-empty-140-x-140-x-82mm-black-polypropylene-ip6/p/ZT4998923S
Add to quotation
View all Electrical Boxes
Description
Wiska JCTN BOX COMBI 1010/EMPTY 140X140X82MM BLK POLYPROPYLENE IP6 COMBI Junction Boxes 10062214
Specifications
Specifications for Junction Box Combi 1010/EMPTY 140 x 140 x 82mm Black Polypropylene IP6
Colour
Black
Width
140mm
Depth
82mm
IP Rating
IP67
Length
140mm
Shape
Rectangular