Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box Combi 1010/EMPTY 140 x 140 x 82mm Grey Polypropylene IP6
By Wiska
Order Code:
ZT4998428S
£28.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
28.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-combi-1010-empty-140-x-140-x-82mm-grey-polypropylene-ip6/p/ZT4998428S
Add to quotation
View all Electrical Boxes
Description
Wiska JCTN BOX COMBI 1010/EMPTY 140X140X82MM GRY POLYPROPYLENE IP6 COMBI Junction Boxes 10060702
Specifications
Specifications for Junction Box Combi 1010/EMPTY 140 x 140 x 82mm Grey Polypropylene IP6
Depth
82mm
IP Rating
IP66
Length
140mm
Width
140mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome