Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box Combi 1210/EMPTY 160 x 140 x 81mm Black Polypropylene IP6
By Wiska
Order Code:
ZT5021013S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-combi-1210-empty-160-x-140-x-81mm-black-polypropylene-ip6/p/ZT5021013S
Add to quotation
View all Electrical Boxes
Description
Wiska JCTN BOX COMBI 1210/EMPTY 160X140X81MM BLK POLYPROPYLENE IP6 COMBI Junction Boxes 10101460
Specifications
Specifications for Junction Box Combi 1210/EMPTY 160 x 140 x 81mm Black Polypropylene IP6
Shape
Rectangular
IP Rating
IP67
Width
140mm
Length
160mm
Colour
Black
Depth
81mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome