Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box Combi 206/EMPTY 85 x 49 x 51mm White IP66/67
By Wiska
Order Code:
ZT5073928S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-combi-206-empty-85-x-49-x-51mm-white-ip66-67/p/ZT5073928S
Add to quotation
View all Electrical Boxes
Description
Wiska JUNCTION BOX COMBI 206/EMPTY 85X49X51MM WHITE IP66/67 COMBI Junction Boxes 10109573
Specifications
Specifications for Junction Box Combi 206/EMPTY 85 x 49 x 51mm White IP66/67
Depth
51mm
Length
85mm
Width
49mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome