Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box Combi 206/WW/3221/W 85 x 49 x 51mm White IP66/67 3 x 3WAY
By Wiska
Order Code:
ZT5074586S
£10.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.19
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-combi-206-ww-3221-w-85-x-49-x-51mm-white-ip66-67-3-x-3way/p/ZT5074586S
Add to quotation
View all Electrical Boxes
Description
Wiska JCTN BOX COMBI 206/WW/3221/W 85X49X51MM WHI IP66/67 3X 3WAY COMBI Junction Boxes 10109902
Specifications
Specifications for Junction Box Combi 206/WW/3221/W 85 x 49 x 51mm White IP66/67 3 x 3WAY
Width
85mm
Colour
White
IP Rating
IP66/IP67
Depth
49mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome