Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box Combi 308/EMPTY 85 x 85 x 51mm Black Polypropylene IP66/6
By Wiska
Order Code:
ZT4998299S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-combi-308-empty-85-x-85-x-51mm-black-polypropylene-ip66-6/p/ZT4998299S
Add to quotation
View all Electrical Boxes
Description
Wiska JCTN BOX COMBI 308/EMPTY 85X85X51MM BLK POLYPROPYLENE IP66/6 COMBI Junction Boxes 10060581
Specifications
Specifications for Junction Box Combi 308/EMPTY 85 x 85 x 51mm Black Polypropylene IP66/6
Depth
51mm
Width
85mm
IP Rating
IP66
Colour
Black
Length
85mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome