Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box Combi 308/EMPTY 85 x 85 x 51mm Grey Polypropylene IP66/6
By Wiska
Order Code:
ZT4998369S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-combi-308-empty-85-x-85-x-51mm-grey-polypropylene-ip66-6/p/ZT4998369S
Add to quotation
View all Electrical Boxes
Description
Wiska JCTN BOX COMBI 308/EMPTY 85X85X51MM GRY POLYPROPYLENE IP66/6 COMBI Junction Boxes 10060400
Specifications
Specifications for Junction Box Combi 308/EMPTY 85 x 85 x 51mm Grey Polypropylene IP66/6
Width
85mm
IP Rating
IP66
Length
85mm
Colour
Grey
Shape
Rectangular
Depth
51mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome