Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box Combi 407/EMPTY 95 x 95 x 60mm Polypropylene Black IP66/6
By Wiska
Order Code:
ZT5051858S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-combi-407-empty-95-x-95-x-60mm-polypropylene-black-ip66-6/p/ZT5051858S
Add to quotation
View all Electrical Boxes
Description
Wiska JCTN BOX COMBI 407/EMPTY 95X95X60MM POLYPROPYLENE BLK IP66/6 COMBI Junction Boxes 10105601
Specifications
Specifications for Junction Box Combi 407/EMPTY 95 x 95 x 60mm Polypropylene Black IP66/6
Colour
Black
Shape
Rectangular
Width
95mm
Length
95mm
Depth
60mm
IP Rating
IP67
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome