Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box Combi 607/EMPTY 110 x 110 x 66mm Black Polypropylene IP66
By Wiska
Order Code:
ZT5059493S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-combi-607-empty-110-x-110-x-66mm-black-polypropylene-ip66/p/ZT5059493S
Add to quotation
View all Electrical Boxes
Description
Wiska JCTN BOX COMBI 607/EMPTY 110X110X66MM BLK POLYPROPYLENE IP66 COMBI Junction Boxes 10060648
Specifications
Specifications for Junction Box Combi 607/EMPTY 110 x 110 x 66mm Black Polypropylene IP66
Colour
Black
Depth
66mm
Width
110mm
Length
110mm
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome