Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box Combi 607/EMPTY 110 x 110 x 66mm Grey Polypropylene IP66
By Wiska
Order Code:
ZT4998372S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-combi-607-empty-110-x-110-x-66mm-grey-polypropylene-ip66/p/ZT4998372S
Add to quotation
View all Electrical Boxes
Description
Wiska JCTN BOX COMBI 607/EMPTY 110X110X66MM GRY POLYPROPYLENE IP66 COMBI Junction Boxes 10060531
Specifications
Specifications for Junction Box Combi 607/EMPTY 110 x 110 x 66mm Grey Polypropylene IP66
IP Rating
IP66
Width
110mm
Depth
66mm
Length
110mm