Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box Empty IP66 85 x 49 x 51mm Grey Polypropylene
By Wiska
Order Code:
ZT5073907S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-empty-ip66-85-x-49-x-51mm-grey-polypropylene/p/ZT5073907S
Add to quotation
View all Electrical Boxes
Description
Wiska JUNCTION BOX EMPTY IP66 85X49X51MM GREY POLYPROPYLENE COMBI Junction Boxes 10109569
Specifications
Specifications for Junction Box Empty IP66 85 x 49 x 51mm Grey Polypropylene
Depth
51mm
Colour
White
Length
85mm
IP Rating
IP66
Width
49mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome