Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Junction Box IP66 3 x 3P 32A Wago 82 x 57mm Round Grey
By Wiska
Order Code:
ZT5081664S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/junction-box-ip66-3-x-3p-32a-wago-82-x-57mm-round-grey/p/ZT5081664S
Add to quotation
View all Electrical Boxes
Description
Wiska JUNCTION BOX IP66 3X 3P 32A WAGO 82X57MM ROUND GREY COMBI Junction Boxes 10110635
Specifications
Specifications for Junction Box IP66 3 x 3P 32A Wago 82 x 57mm Round Grey
Shape
Round
Width
57mm
Length
82mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome