Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
12858 Wall Mounting Brackets
By ABB
Order Code:
ZT1120785X
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it in
13-18
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/12858-wall-mounting-brackets/p/ZT1120785X
Add to quotation
View all Electrical Enclosure Accessories
Description
Wall Mounting Brakets for IP65 Polycarbonate adaptable boxes
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 12858 Wall Mounting Brackets
MFR Part No.
12858
Body Material
Steel
Body Colour
Silver
Type
Brackets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome