Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Base Mounting Saddle Support Screw 4.8mm Natural Polyamide
By ABB
Order Code:
ZT5033789S
Qty of 100 for
£169.00
Inc VAT (20%)
£1.69 each
Quantity
Price
Discount
1 - 9999
£1.69
0%
10000 - 19999
£1.62
4%
20000 +
£1.56
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
169.00
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/base-mounting-saddle-support-screw-4-8mm-natural-polyamide/p/ZT5033789S
Add to quotation
View all Electrical Enclosure Accessories
Description
ABB BASE MOUNTING SADDLE SUPPORT SCREW 4.8MM NATURAL POLYAMIDE TC5141
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Base Mounting Saddle Support Screw 4.8mm Natural Polyamide
Length
17mm
Colour
Natural colour
Width
11.13mm
Height
7.5mm
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome