Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Blanking Plate for Size 4 and 5 Enclosure 150 x 500mm
By ABB
Order Code:
ZT4992656S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/blanking-plate-for-size-4-and-5-enclosure-150-x-500mm/p/ZT4992656S
Add to quotation
View all Electrical Enclosure Accessories
Description
ABB BLANKING PLATE FOR SIZE 4&5 ENCLOSURE 150X500MM Luca Plastic Enclosures (3100007) 1SL0326A00
Specifications
Specifications for Blanking Plate for Size 4 and 5 Enclosure 150 x 500mm
Height
150mm
Width
500mm
Depth
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome