Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Box 2 Gang Surf W/o Ko 139.5 x 82.6 x 41.5mm Birch Grey
By Electrium
Order Code:
ZT4978463S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/box-2-gang-surf-w-o-ko-139-5-x-82-6-x-41-5mm-birch-grey/p/ZT4978463S
Add to quotation
View all Electrical Enclosure Accessories
Description
Electrium BOX 2 GANG SURF W/O KO 139.5X82.6X41.5MM BIRCH GREY Installation Box (OT) 9214/PBG
Specifications
Specifications for Box 2 Gang Surf W/o Ko 139.5 x 82.6 x 41.5mm Birch Grey
Colour
Grey
Material
Metal
IP Rating
IP2X
Surface Finish
Glossy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome