Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Box Socket Double Outdoor IP65 Grey
By Eterna Lighting
Order Code:
ZT5032007S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/box-socket-double-outdoor-ip65-grey/p/ZT5032007S
Add to quotation
View all Electrical Enclosure Accessories
Description
Eterna Lighting BOX SOCKET DOUBLE OUTDOOR IP65 GREY Waterproof Accessory Boxes TWSBE
Specifications
Specifications for Box Socket Double Outdoor IP65 Grey
Number of Doors
1
Depth
80mm
Colour
Grey
Height
140mm
Material
Plastic
Width
160mm
IP Rating
IP65
Surface Finish
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome