Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Braid Earth 6mm2 200 x 6.5mm
By Legrand
Order Code:
ZT5065446S
£3.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/braid-earth-6mm2-200-x-6-5mm/p/ZT5065446S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand BRAID EARTH 6MM2 200X6.5MM Equipment & Accessories 36395
Specifications
Specifications for Braid Earth 6mm2 200 x 6.5mm
Length
200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome