Cabinet Compact Wall Mounting PU Seal 1000 x 1200 x 300mm Stainless Steel

Order Code: ZT5023726S

£2,999.99 Inc VAT (20%)


Description

Rittal CABINET CMPCT WALL MNTNG PU SEAL 1000X1200X300MM STNLSS STL Cabinets & Accessories (AE) 1019500

Specifications for Cabinet Compact Wall Mounting PU Seal 1000 x 1200 x 300mm Stainless Steel
  • Number of Doors
    2
  • Width
    1000mm
  • Depth
    300mm
  • Height
    1200mm
  • Colour
    Silver
  • Material
    Stainless Steel
  • IP Rating
    IP55
  • Surface Finish
    Untreated
  • IK Rating
    IK08

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome